Referenties
Portwest:FR402BKR34
Rubix:A0383027
Fabrikant:FR402BKR34
EAN:5036108368303



Productdetails : PORTWEST SERVICEBROEK WX3 FR FR402 ZWART MT 34
Broek : Bizflame Ultra : 80% Katoen, 19% Polyester,1% Koolstofvezel 340g
Contemporary FR work trouser made from our inherent Modaflame 280gm fabric. Innovative design features like stretch panelling provide excellent comfort and flexibility in key movement areas. Other practical features include waistband with side elastication, knee pad pockets that offer extra protection in all working conditions, embroidered FR logos and multiple pockets that provide secure storage.,
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | zwart |
| Maat | 44 |
| Hoofdmateriaal | katoen |
| Secundaire kleur | geen secundaire kleur |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 165,20 excl. BTW
/ stuk
€ 199,89 incl. BTW
- Levering doorgaans binnen 6 dagen
Maat
44