Referenties
Elesa+Ganter:GN 425-AL-8-100-EL
Rubix:A0547744
Fabrikant:425-AL-8-100-EL
EAN:4045525544475




Productdetails : ELESA+GANTER BEUGELGREEP GN 425-AL-8-100-EL
Aluminium-Cabinet "U" handles GN 425 Ø 8 and Ø10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 100 mm |
| Materiaal/afwerking | aluminium |
| Diameter | 8 mm |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 83024900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 15,81 excl. BTW
/ stuk
€ 19,13 incl. BTW
- Levering doorgaans binnen 11 dagen
