ELESA+GANTER BEUGELGREEP, STAAL GN 425-12-125-CR

Cabinet "U" handles, Steel

Zie technische informatie
Referenties
Elesa+Ganter:GN 425-12-125-CR
Rubix:A0799257
Fabrikant:GN 425-12-125-CR
EAN:4045525095595
ELESA+GANTER BEUGELGREEP, STAAL GN 425-12-125-CR
Technische samenvatting
Lengte125 mm
Materiaal/afwerkingstaal
Zie alle specificaties

Productdetails : ELESA+GANTER BEUGELGREEP, STAAL GN 425-12-125-CR


Cabinet "U" handles GN 425.6 Ø 8 and Ø10 are supplied with two location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The chrome-plated design is only conditionally suitable for outdoor use. The stainless steel design version should be given preference. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte125 mm
Materiaal/afwerkingstaal
Aangepaste tariefcode83024900
Laten zien UNSPSC / ECL@SS / HS-codes
17,51 excl. BTW
/ stuk
21,19 incl. BTW
  • Levering doorgaans binnen 9 dagen