ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 565.3-20-160-B-SW
Cabinet "U" handles, Aluminium
Zie technische informatieReferenties
Elesa+Ganter:GN 565.3-20-160-B-SW
Rubix:A0795233
Fabrikant:565.3-20-160-B-SW
EAN:4045525066984



Productdetails : ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 565.3-20-160-B-SW
Cabinet "U" handles GN 565.3 are suitable for applications where lower „lifting forces are required such as on lids or protective machine covers. The countersunk holes of type B allow fixing with self tapping screws or countersunk rivets. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 160 mm |
| Materiaal/afwerking | aluminium |
| Aangepaste tariefcode | 83024900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,56 excl. BTW
/ stuk
€ 21,25 incl. BTW
- Levering doorgaans binnen 9 dagen
