ENERPAC PILOT BEDIEND CHECK VALVE V42

Check Valve

Zie technische informatieZie documenten

Referenties

Enerpac:V42
Rubix:A0013257
Fabrikant:V42
EAN:0662005108251
ENERPAC PILOT BEDIEND CHECK VALVE V42

Technische samenvatting

Aansluiting3/8 ''
Zie alle specificaties

Documenten

Productdetails : ENERPAC PILOT BEDIEND CHECK VALVE V42


The V42 pilot operated check valve is normally used with double-acting cylinders where the pilot port receives pressure from a tee-fitting in the cylinder retract line. It can be mounted at the cylinder end of a system to hold the load in the event of system pressure loss. It is normally used with double-acting cylinders where the pilot port receives pressure from a tee-fitting in the cylinder retract line.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting3/8 ''
Aangepaste tariefcode84311000
€ 559,88 excl. BTW
/ stuk
€ 677,45 incl. BTW
  • Levering doorgaans binnen 16 dagen