Referenties
SMC:CDA2B50-200Z
Rubix:A0852878
Fabrikant:CDA2B50-200Z

Productdetails : SMC CILINDER CDA2B50-200Z
Smc cilinder cda2b50-200z
Sterke punten
•Weight reduced by up to 15% lighter
Various switches such as compact auto switches and magnetic field resistant auto switches can be mounted
Part numbers with rod end bracket and/or pivot bracket available (Not necessary to order a bracket for the applicable cylinder separately)
With auto switch
Various switches such as compact auto switches and magnetic field resistant auto switches can be mounted
Part numbers with rod end bracket and/or pivot bracket available (Not necessary to order a bracket for the applicable cylinder separately)
With auto switch
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 70x359x70 mm |
| Logistiek gewicht | 2000 g |
| Type | smc cilinder cda2b50-200z |
| Land van oorsprong | CN |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 222,54 excl. BTW
/ stuk
€ 269,27 incl. BTW
- Levering doorgaans binnen 37 dagen