Referenties
SMC:CDG1BN20-250Z-XB13
Rubix:05260198
Fabrikant:01148097

Productdetails : SMC CILINDER CDG1BN20-250Z-XB13
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Smc cilinder cdg1bn20-250z-xb13
Sterke punten
Standard: single acting, single rod, spring return/extend
Bore sizes (mm): 20, 25, 32, 40
Strokes (mm): 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc cilinder cdg1bn20-250z-xb13 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,14 excl. BTW
/ stuk
€ 66,72 incl. BTW
- Levering doorgaans binnen 11 dagen