Referenties
SMC:CDM2B32-40Z
Rubix:A0552623

Documenten
Productdetails : SMC CILINDER CDM2B32-40Z
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Smc cilinder cdm2b32-40z
Sterke punten
•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 40 mm |
| Type | smc cilinder cdm2b32-40z |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 59,36 excl. BTW
/ stuk
€ 71,83 incl. BTW
- Levering doorgaans binnen 11 dagen