Referenties
SKF:NU 1076 MA
Rubix:03476909
EAN:7316577723642

Productdetails : SKF NU 1076 MA CILINDERLAGER EENRIJIG
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Skf nu 1076 ma cilinderlager eenrijig
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 68770 g |
| Binnendiameter | 380 mm |
| Buitendiameter | 560 mm |
| Breedte | 82 mm |
| Type lagerspeling | cn |
| Afdichting | open |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84825000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10.345,92 excl. BTW
/ stuk
€ 12.518,56 incl. BTW
- Levering doorgaans binnen 9 dagen
