Referenties
Gedore:8000 AE 31
Rubix:A0210142
Fabrikant:2930730
EAN:4010886946169

Productdetails : GEDORE BORGRINGTANG GEBOGEN 40-100MM - 8000 AE 31
Sterke punten
•For circlips according to DIN 472, DIN 984
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter van de haken | 2,3 mm |
| Lengte | 215 mm |
| Capaciteit max. diameter | 100 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 27,76 excl. BTW
/ stuk
€ 33,59 incl. BTW
- Levering doorgaans binnen 9 dagen
