Referenties
Grundfos:CM 5-12 A-R-G-E-AQQE F-A-A-N
Rubix:A0107345
Fabrikant:98979448
EAN:5712604612705

Productdetails : GRUNDFOS POMP CM 5-12 A-R-G-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Zelfaanzuigende meertrapscentrifugaalpomp Grundfos CM 5-12 met 3×400 V en P2 ≈ 3 kW. Debiet tot 78,36 l/min en zuighoogte tot 8 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,98 kW |
| Debiet | 78,36 l/min |
| Afzuighoogte | 8 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 400 v (50 hz) V |
| Kop | 94,1 m |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.886,88 excl. BTW
/ stuk
€ 3.493,12 incl. BTW
- Levering doorgaans binnen 3 dagen
