STANLEY RINGSTEEKSLEUTELS+RATELRING 9MM FMMT13082-0

Combination Ratchet Wrench

Zie technische informatie

Referenties

Stanley:FMMT13082-0
Rubix:A0078632
EAN:3253560130824
STANLEY RINGSTEEKSLEUTELS+RATELRING 9MM FMMT13082-0

Technische samenvatting

Opening9
Typeratel sleutel
Zie alle specificaties

Productdetails : STANLEY RINGSTEEKSLEUTELS+RATELRING 9MM FMMT13082-0


Sterke punten

•72 teeth ratchet mechanism - allows 5 ° steps and therefore a high level of accuracy in use
12-point - Versatile combination wrench for easy assembly, for a variety of applications
Cranked by 15 ° for better accessibility
Improved screw contact, prevents slipping thanks to the anti-slip design
Switching lever enables simple one-hand operation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Opening9
Typeratel sleutel
Afwerkingverchroomd
€ 11,39 excl. BTW
/ stuk
€ 13,78 incl. BTW
  • Levering doorgaans binnen 9 dagen