STANLEY STUBBY RINGSTEEKSLEUTEL+RATEL 12MM FMMT13109-0
Combination Ratchet Wrench
Zie technische informatieReferenties
Stanley:FMMT13109-0
Rubix:A0078637
EAN:3253560131098

Productdetails : STANLEY STUBBY RINGSTEEKSLEUTEL+RATEL 12MM FMMT13109-0
Sterke punten
•72 teeth ratchet mechanism - allows 5 ° steps and therefore a high level of accuracy in use
12-point - Versatile combination wrench for easy assembly, for a variety of applications
Cranked by 15 ° for better accessibility
Improved screw contact, prevents slipping thanks to the anti-slip design
12-point - Versatile combination wrench for easy assembly, for a variety of applications
Cranked by 15 ° for better accessibility
Improved screw contact, prevents slipping thanks to the anti-slip design
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Opening | 12 |
| Type | ratel sleutel |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9,98 excl. BTW
/ stuk
€ 12,08 incl. BTW
- Levering doorgaans binnen 9 dagen









