SMC COMPACTE GELEIDECILINDER MGPL32-40Z

COMPACTE GELEIDE CILINDER

Zie technische informatie

Referenties

SMC:MGPL32-40Z
Rubix:A0697330
Fabrikant:00935939

Productdetails : SMC COMPACTE GELEIDECILINDER MGPL32-40Z


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Smc compacte geleidecilinder mgpl32-40z

Sterke punten

•Compact guide cylinder, ball bushing bearing
Variety of switches with a variety of lead wire lengths

Technische informatie


Attributen
Verpakkingshoeveelheid1
329,34 excl. BTW
/ stuk
398,50 incl. BTW
  • Levering doorgaans binnen 11 dagen