SMC COMPACTE GELEIDE CILINDER MGPM40-100AZ

COMPACTE GELEIDE CILINDER

Zie technische informatie

Referenties

SMC:MGPM40-100AZ
Rubix:A0265028
Fabrikant:01139722

Productdetails : SMC COMPACTE GELEIDE CILINDER MGPM40-100AZ


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Smc compacte geleide cilinder mgpm40-100az

Sterke punten

•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths

Technische informatie


Attributen
Verpakkingshoeveelheid1
437,40 excl. BTW
/ stuk
529,25 incl. BTW
  • Levering doorgaans binnen 11 dagen