MITUTOYO DIGITALE SCHUIFMAAT IP78 0-200 500-722-20
Coolant-Proof Caliper
Zie technische informatieZie documentenReferenties
Mitutoyo:500-722-20
Rubix:A0214354
EAN:4946368694153

Documenten
Productdetails : MITUTOYO DIGITALE SCHUIFMAAT IP78 0-200 500-722-20
These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.
Sterke punten
•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 200 mm |
| Resolutie | 0,01 mm |
| Lengte | 290 mm |
| Beklengte | 50 mm |
| Gewicht | 198 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 428,40 excl. BTW
/ stuk
€ 518,36 incl. BTW
- Levering doorgaans binnen 6 dagen