TEGERA HANDSCHOEN 804 MT 7

Cut resistant gloves 804 TEGERA®

Zie technische informatie

Referenties

Tegera:804-7
Rubix:A0612634
EAN:7340118395890

Technische samenvatting

Typehandschoen
Maat7
Zie alle specificaties

Productdetails : TEGERA HANDSCHOEN 804 MT 7


An ATEX glove for use in ATEX-protected work environments. Cut resistant level C using TEGERA® CRF-Technology and ESD-approved. The glove has touchscreen functionality, ensuring seamless transition between duties without having to remove the glove. Made of thin 18 gg fibre for dexterity and 3/4 nitrile-dipped for extra grip and protection in oily and wet environments.
Cut resistant level C, nitrile-dipped and touchscreen functionality.

Sterke punten

Withstands contact heat up to 100°C, For touchscreen, Latex-free, Oil and grease resistant, ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin

Toepassingen

Assembly, Construction, Electronics work, Engineering, Installation work

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typehandschoen
Maat7
€ 101,76 excl. BTW
/ 6 paar
€ 123,13 incl. BTW
  • Levering doorgaans binnen 6 dagen

Maat