MITUTOYO DIGITALE SCHUIFMAAT 0-150MM 500-234-30
Digimatic Caliper
Zie technische informatieZie documentenReferenties
Mitutoyo:500-234-30
Rubix:A0170080
EAN:4946368667898




Documenten
Productdetails : MITUTOYO DIGITALE SCHUIFMAAT 0-150MM 500-234-30
Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for over speed errors.
Digital ABS AOS Caliper, ID/OD Carbide, 0-150 mm, Blade, Data Output
Sterke punten
•Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement Detection signal is not affected by dirt (water, oil, etc ) on surface of a scale
The slider provides smooth, stable and comfortable operation
Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)
The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed
Extraordinary battery life
The slider provides smooth, stable and comfortable operation
Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)
The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed
Extraordinary battery life
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 150 mm |
| Resolutie | 0,01 mm |
| Lengte | 233 mm |
| Beklengte | 16 mm |
| Gewicht | 168 g |
| Aangepaste tariefcode | 90173000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 539,10 excl. BTW
/ stuk
€ 652,31 incl. BTW
- Levering doorgaans binnen 6 dagen