Referenties
Mitutoyo:571-251-20
Rubix:17021382
EAN:4946368727141

Productdetails : MITUTOYO VDS-P15 IP67 DIEPTE SCHUIFMAAT 571-251-20
Digital ABS Depth Gauge IP67 0-150 mm
Sterke punten
•ABSOLUTE System gives you reliable measurements
•Its base and measuring faces are hardened and micro-lapped for robustness
•It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
•Extremely resistant to both coolants and lubricants
•Its base and measuring faces are hardened and micro-lapped for robustness
•It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
•Extremely resistant to both coolants and lubricants
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 150 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 426,60 excl. BTW
/ stuk
€ 516,19 incl. BTW
- op voorraad: binnen 24 uur verzonden