MITUTOYO ABSOLUTE DIGI. MICROMETER INCH/MM 1-2,2" 422-422-20
Digital Blade Micrometer
Zie technische informatieReferenties
Mitutoyo:422-422-20
Rubix:A0276249
Fabrikant:422-422-20
EAN:4946368736853
Productdetails : MITUTOYO ABSOLUTE DIGI. MICROMETER INCH/MM 1-2,2" 422-422-20
Sterke punten
•The anvil and the spindle have a blade for measuring the groove diameter of shafts, keyways and other hard-to-reach areas
With ratchet stop for constant force
Non-slip grip finish (digital models)
Speedy spindle feed of 4”/10mm /re (Quick mike type)
With a standard bar except 0 - 1” an 0 -25mm model
Supplied in fitted plastic case
With ratchet stop for constant force
Non-slip grip finish (digital models)
Speedy spindle feed of 4”/10mm /re (Quick mike type)
With a standard bar except 0 - 1” an 0 -25mm model
Supplied in fitted plastic case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 979,20 excl. BTW
/ stuk
€ 1.184,83 incl. BTW
- Levering doorgaans binnen 6 dagen