SMC 3/2 VENTIEL S070B-5BG-M5
Direct gestuurde 3/4/5 Poort Ventielen S070
Zie technische informatieZie documentenReferenties
SMC:S070B-5BG-M5
Rubix:05277109
EAN:3618036235371

Documenten
Productdetails : SMC 3/2 VENTIEL S070B-5BG-M5
Electrisch Bediend 3 Poorts Ventiel, Compact Direct Bediend
•3 port solenoid valve, direct operated
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: B (Base Mounted w/Screws)
Coil Voltage: 5 (24VDC)
Flow Rate: B (Power Consumption
Electrical Entry: G (Grommet)
Port Size: M5 (Base Mounted, w/Sub-plate)
Made to Order: None
Lead Wire Length: None
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: B (Base Mounted w/Screws)
Coil Voltage: 5 (24VDC)
Flow Rate: B (Power Consumption
Electrical Entry: G (Grommet)
Port Size: M5 (Base Mounted, w/Sub-plate)
Made to Order: None
Lead Wire Length: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 70 g |
| Type | magneetventiel |
| Aantal poorten | 3 |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 45,65 excl. BTW
/ stuk
€ 55,24 incl. BTW
- Levering doorgaans binnen 9 dagen