Referenties
Milwaukee:10 mm 3/8" impact socket STD - 1 pc
Rubix:A0651832
Fabrikant:4932480267
EAN:4058546405526

Productdetails : MILWAUKEE DOP SHOCKWAVE 3/8 10MM
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE Impact Duty impact socket 10mm voor 3/8" aandrijving. Standaard 6-kant met forged impact steel, duurzame markeringen en Lifetime Guarantee.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 3/8' '' |
| Diameter | 10 mm |
| Lengte | 32 mm |
| Vierkant | 9,53 mm |
| Diameter (inch) | 0,39 '' |
| Afwerking | fosfaat |
| Gewicht | 36,3 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2,81 excl. BTW
/ stuk
€ 3,40 incl. BTW
- Levering doorgaans binnen 13 dagen
