Referenties
Milwaukee:13 mm 1/4" impact socket deep - 1 pc
Rubix:A0651837
Fabrikant:4932480262
EAN:4058546405472

Productdetails : MILWAUKEE DOP SHOCKWAVE 1/4 LANG 13MM
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Milwaukee SHOCKWAVE Impact Duty™ diepe slagsocket voor 1/4" aandrijving, maat 13 mm. Gemaakt voor hoge impact en stevige montage-toepassingen.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 1/4' '' |
| Diameter | 13 mm |
| Lengte | 50 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3,59 excl. BTW
/ stuk
€ 4,34 incl. BTW
- Levering doorgaans binnen 13 dagen
