Referenties
Enerpac:RAR1002
Rubix:A0012542
Fabrikant:RAR1002




Technische samenvatting
| Hefhoogte | 301 mm |
|---|---|
| Slag van de Cilinder | 50 mm |
| Diameter zuiger | 135 mm |
Documenten
Productdetails : ENERPAC CILINDER ALUMINIUM RAR1002
RAR-Series Double Acting Hydraulic Cylinders provide a rapid and more controlled plunger retraction than spring return or load return types. The hydraulic return method continues to work effectively regardless of hose lengths and system losses, maintaining efficiency and productivity. Each RAR Cylinder is rated for up to 10,000 psi (700 bar) and compliant with ASME B30. 1. The aluminium. construction of RAR Cylinders means they are not only lightweight, but also less corrosive than steel equivalents. This helps to maintain durability in many caustic environments. For enhanced protection, RAR Aluminium Cylinders are finished with an anodized hard coat finish to resist damage and extend cylinder life. Handles featured on all models enhance their portability. Each RAR Cylinder is equipped with a bolt-on hardened steel saddle and a steel base plate for increased durability. Optional Tilt Saddles can help to support the load evenly and alleviate unwanted side-load.
Sterke punten
•Double-acting for rapid retraction, regardless of hose lengths and system losses
Composite bearings increase cylinder life and side load resistance
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Steel base plate and saddle for protection against load- induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
Built-in safety valve prevents accidental over-pressurization
Composite bearings increase cylinder life and side load resistance
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Steel base plate and saddle for protection against load- induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
Built-in safety valve prevents accidental over-pressurization
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 301 mm |
| Slag van de Cilinder | 50 mm |
| Diameter zuiger | 135 mm |
| Oliecapaciteit | 715 cm³ |
| Model | rar |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.572,48 excl. BTW
/ stuk
€ 6.742,70 incl. BTW
- Levering doorgaans binnen 16 dagen