SMC DRUKREGELAAR AR30K-F03-D

DRUKREGELAAR

Zie technische informatieZie documenten

Referenties

SMC:AR30K-F03-D
Rubix:A0727536
Fabrikant:02104061
SMC DRUKREGELAAR AR30K-F03-D

Technische samenvatting

Minimale bedrijfsdruk0,5 bar
Maximale bedrijfsdruk8,5 bar
Zie alle specificaties

Documenten

Productdetails : SMC DRUKREGELAAR AR30K-F03-D


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment
Modulair reduceerventiel Tot 0,85 MPa insteldruk Maximaal debiet tot 20.000 l/min (ANR, 0,7MPa).

Sterke punten

•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity

Technische informatie


Attributen
Verpakkingshoeveelheid1
Minimale bedrijfsdruk0,5 bar
Maximale bedrijfsdruk8,5 bar
Debiet1200000 l/h
Poortgrootte3/8
23,53 excl. BTW
/ stuk
28,47 incl. BTW
  • Levering doorgaans binnen 6 dagen