Referenties
Filtration Group Industrial:78311656
Rubix:23139948
Fabrikant:78311656
Productdetails : FILTER CARTRIDGE 852 903 TI 08-1,0 V4A FOOD
Star-pleated Filtration Group dust filter cartridges are used to separate very fine particles from gases. The gas flows inward through the cartridge and is discharged via the open end cap on the top.The conical shape is the outcome of the cartridge´s superior flow behaviour and strength. Its performance has been significantly enhanced by the improved cleaning performance and the optimised flow conditions, especially in dust removal filters with jet pulse cleaning. The conical elements of the 120 NK series are available in three different versions. The standard version has components made from galvanised steel. For higher requirements and food applications the FOOD version is available with stainless steel components and a polyester felt seal. The FOOD SF version is equipped with a cavity free silicone moulded seal which is more temperature resistant and prevents dust deposits on the element. Regular, extensive material and performance tests are the key to the consistently high quality of Filtration Group dust cartridges. A team of dedicated engineers in our applications department and modern development laboratories constantly endeavour to mature and perfect our products. Applications tests both on the customer´s side and in our own facilities form the backbone of affordable and reliable products.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Max. werktemperatuur | 100 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 204,34 excl. BTW
/ stuk
€ 247,25 incl. BTW
- Levering doorgaans binnen 16 dagen
