Referenties
Ansell:48-140 07
Rubix:A0208189
Fabrikant:48140070



Technische samenvatting
| Maat | 7 |
|---|---|
| Coating van de handschoenen | polyurethaan |
| Hoofdmateriaal | polyurethaan |
Documenten
Productdetails : ANSELL HANDSCHOEN EDGE 48-140 MT 7
- The EDGE 48-140 glove is made of a seamless 13 gauge polyester & carbon fiber liner, with polyurethane palm coating
- Electrostatic discharge product protection due to presence of carbon fiber
- ESD certified according to EN16350 : 2014
- The coated palm also prevents the transfer of perspiration to the electronic part
- EDGE 48-140 is the practical choice for light applications where assembly & handling tasks in electronic/electrical industries
- Meets the requirements for electrostatic dissipative materials as per EN 1149-1/2/3
The cost effective solution for light weight applications combining comfort, dexterity with ESD compatibility.
Sterke punten
- Very light and comfortable
- EDGE 48-140 is a safety glove with ESD functionality certified to EN 16350:2014, protecting products against electrostatic discharge. In addition, as part of a grounding chain they can be used
in explosion hazard zones (ATEX ATmosphères EXplosives).
Toepassingen
Final assembly of dashboard, cables and wires|Final assembly of electronic components and mother boards
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 7 |
| Coating van de handschoenen | polyurethaan |
| Hoofdmateriaal | polyurethaan |
| ESD | ja |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 277,92 excl. BTW
/ 144 paar
€ 336,28 incl. BTW
- Levering doorgaans binnen 9 dagen