Referenties
Parker:GE28LM27EDOMDCF
Rubix:A0063016
Fabrikant:GE28LM27EDOMDCF


Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | ermeto rechte inschroefkoppeling ge28lm27edomdcf |
Productdetails : ERMETO RECHTE INSCHROEFKOPPELING GE28LM27EDOMDCF
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2)
Ermeto rechte inschroefkoppeling ge28lm27edomdcf
Sterke punten
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Toepassingen
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General Hydraulic
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | ermeto rechte inschroefkoppeling ge28lm27edomdcf |
| Maximale bedrijfsdruk | 800 bar |
| Diameter aansluiting 2 | 27 mm |
| Type vloeistof | hydraulische vloeistoffen |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 250 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 167,10 excl. BTW
/ 5 stuks
€ 202,19 incl. BTW
- Levering doorgaans binnen 9 dagen