BAHCO TAS MET 6 RINGEN TAH 3875-MHP6

Etui

Zie technische informatieZie documenten
Referenties
Bahco:3875-MHP6
Rubix:A0039739
EAN:7314150187812
BAHCO TAS MET 6 RINGEN TAH 3875-MHP6
Technische samenvatting
Materiaalpolyester; roestvrij staal (d-ring); rubber
Breedte185 mm
Hoogte100 mm
Zie alle specificaties
Documenten

Productdetails : BAHCO TAS MET 6 RINGEN TAH 3875-MHP6


Tas met 2 grote zakken van duurzaam polyester. 6 haken om extra lussen te bevestigen (3875-QL1 of 3875-QRL1). Verstelbare schouderriem.

Sterke punten

•With 2 large pockets to hold all your gear
Made of durable weatherproof polyester with 6 solid stainless steel D-rings for tool lanyard attachment
A removable strap allows you to carry the bag on your shoulder or on a belt to keep your hands free
Durable, industrial quick release buckles stay strong even with heavy loads
Adjustable shoulder pad made of anti-slip rubber material with corrugated structure for safe and secure carrying
Rear loop for tool belt
Suitable for working at height

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht665 g
Materiaalpolyester; roestvrij staal (d-ring); rubber
Breedte185 mm
Hoogte100 mm
Lengte370 mm
Kleurzwart
Aantal elementen1
Aangepaste tariefcode82041100
Laten zien UNSPSC / ECL@SS / HS-codes
59,59 excl. BTW
/ stuk
72,10 incl. BTW
  • Levering doorgaans binnen 11 dagen