Referenties
Dichtomatik:67121768
Rubix:04116985
Fabrikant:67121768

Documenten
Productdetails : USIT-RING 6,7X10X1 NBR70/SS
Bonded seals are metal washers with a trapezoidal elastomer sealing lip vulcanised to their inner diameter.
Sterke punten
•Simple, captive assembly
Secure sealing
Reusable
Cost-effective solution
Controlled compression due to washer
Stocked for almost all European thread sizes
Secure sealing
Reusable
Cost-effective solution
Controlled compression due to washer
Stocked for almost all European thread sizes
Toepassingen
Machine Building;Container and Apparatus Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 6,7 mm |
| Buitendiameter | 10 mm |
| Materiaal | nbr |
| Aangepaste tariefcode | 40169300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,13 excl. BTW
/ stuk
€ 8,62 incl. BTW
- Levering doorgaans binnen 11 dagen
