Referenties
SMC:MGGMB32TF-400
Rubix:A0265592
Fabrikant:00574776

Productdetails : SMC GELEIDE CILINDER MGGMB32TF-400
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities
Smc geleide cilinder mggmb32tf-400
Sterke punten
•Slide bearing
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc geleide cilinder mggmb32tf-400 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 654,42 excl. BTW
/ stuk
€ 791,85 incl. BTW
- Levering doorgaans binnen 30 dagen