Referenties
SMC:MGF40-50
Rubix:05265747
Fabrikant:MGF40-50
EAN:3618035931816

Documenten
Productdetails : SMC GELEIDE CILINDER MGF40-50
Hefcilinder met Geleiding, Antirotatie
Bore Size: 40mm
Port Thread: Rc
Stroke: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Thread: Rc
Stroke: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | compacte cilinder met laag profiel |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 700,13 excl. BTW
/ stuk
€ 847,16 incl. BTW
- Levering doorgaans binnen 9 dagen