Referenties
Molykote:111 400g
Rubix:07020363
Fabrikant:111 / 400g
EAN:5413278221407
Documenten
Productdetails : MOLYKOTE 111 PATROON 400 GR
Lubrication for control and pressure plug valves, water softener and faucet valves. Sealant for vacuum and pressure systems and outdoor equipment (also shipboard) subject to washing and harsh environmental exposure, such as meters, electrical service entrance and underground connections.
Sterke punten
•Wide service-temperature range
Excellent water resistance
Compatible with many plastics and elastomers
Low vapor pressure and low volatility
Excellent water resistance
Compatible with many plastics and elastomers
Low vapor pressure and low volatility
Toepassingen
Lubrication for control and pressure plug valves;water softener and faucet valves. Sealant for vacuum and pressure systems and outdoor equipment (also shipboard) subject to washing and harsh environmental exposure;such as meters;electrical service entrance and underground connections. Damping medium for dash pots in electrical and electronic equipment. As an anti-stick and a sealant for transformer gasket and equipment enclosures – it prevents gaskets from sticking to metal and resists weathering and water washout. Also suitable for rubber and plastic O-rings;gaskets and seals.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Inhoud | 400 g |
| Kleur | wit |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 70,28 excl. BTW
/ stuk
€ 85,04 incl. BTW
- Levering doorgaans binnen 9 dagen
