Referenties
Grundfos:CM25-3 A-R-A-E-AVBE F-A-A-N
Rubix:A0107842
Fabrikant:98694024
EAN:5712600021860

Productdetails : GRUNDFOS POMP CM25-3 A-R-A-E-AVBE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Grundfos CM25-3 is een meertraps centrifugaalpomp (98694024) voor horizontale toepassing. Met 5,8 kW, 22 m³/h en 49,1 m opvoerhoogte (BEP).
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,8 kW |
| Debiet | 366,7 l/min |
| Afzuighoogte | 49,1 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 380-415 V |
| Kop | 49,1 m |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.839,60 excl. BTW
/ stuk
€ 3.435,92 incl. BTW
- Levering doorgaans binnen 3 dagen
