Referenties
Grundfos:CM25-3 A-R-I-E-AQQE F-A-A-N
Rubix:A0107384
Fabrikant:98935349
EAN:5712603851969

Productdetails : GRUNDFOS POMP CM25-3 A-R-I-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Grundfos CM25-3 A-R-I-E-AQQE F-A-A-N is een RVS meertraps centrifugaalpomp voor circulatie en drukverhoging. 5,5 kW met 366,8 l/min en 46,1 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Debiet | 366,8 l/min |
| Afzuighoogte | 46,1 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 400 V |
| Kop | 46,1 m |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.645,90 excl. BTW
/ stuk
€ 4.411,54 incl. BTW
- Levering doorgaans binnen 3 dagen
