GRUNDFOS POMP CRN1-7 A-P-G-E-HQQE 3x230/400 50Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRN 1-7 APAE-HQQE
Rubix:A0114474
Fabrikant:96516485
EAN:5700396744155
GRUNDFOS POMP CRN1-7 A-P-G-E-HQQE 3x230/400 50Hz

Productdetails : GRUNDFOS POMP CRN1-7 A-P-G-E-HQQE 3x230/400 50Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRN 1-7 A-P-G-E-HQQE centrifugaalpomp voor vloeistoffen. 3x230/400 V, 50 Hz.

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Spanning230/400 V
1.514,75 excl. BTW
/ stuk
1.832,85 incl. BTW
  • Levering doorgaans binnen 3 dagen