Referenties
Grundfos:CRN3-17 A-FGJ-G-E-HQQE 3x230/400 50Hz
Rubix:A0109731
Fabrikant:96516839
EAN:5700396750750

Productdetails : GRUNDFOS POMP CRN3-17 A-FGJ-G-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Verticale meertraps centrifugaalpomp Grundfos CRN3-17 A-FGJ-G-E-HQQE (niet zelfaanzuigend). 1,5 kW en max. opvoerhoogte 112,8 m.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,5 kW |
| Debiet | 50 l/min |
| Afzuighoogte | 112,8 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x220-240d / 380-415y V |
| Kop | 82,8 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.646,46 excl. BTW
/ stuk
€ 3.202,22 incl. BTW
- Levering doorgaans binnen 3 dagen
