Referenties
Grundfos:CR1-3 A-FGJ-A-E-HQQE 3x230/400 50Hz
Rubix:A0110817
Fabrikant:96516240
EAN:5700396739250

Productdetails : GRUNDFOS POMP CR1-3 A-FGJ-A-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale Grundfos CR1-3 A-FGJ-A-E-HQQE (96516240) meertraps centrifugaalpomp voor water. 0,37 kW, 3x230/400 V, 50 Hz. -20..120 °C.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,37 kW |
| Debiet | 30 l/min |
| Afzuighoogte | 19,2 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x220-240d/380-415y V |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.110,82 excl. BTW
/ stuk
€ 1.344,09 incl. BTW
- Levering doorgaans binnen 3 dagen
