Referenties
Grundfos:CRIE15-02 A-FGJ-I-E-HQQE 3x380-500 60 Hz
Rubix:A0109997
Fabrikant:99071546
EAN:5712606193417

Productdetails : GRUNDFOS POMP CRIE15-02 A-FGJ-I-E-HQQE 3x380-500 60 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRIE 15-2 is een verticale multistage centrifugaalpomp met ingebouwde frequentieomvormer voor drukverhoging. Max. 41,3 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 3 kW |
| Debiet | 341,7 l/min |
| Afzuighoogte | 41,3 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380-500 V |
| Kop | 31,6 m (nominale opvoerhoogte); 41,3 m (max.) |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.649,41 excl. BTW
/ stuk
€ 5.625,79 incl. BTW
- Levering doorgaans binnen 3 dagen
