Referenties
Grundfos:CRN32-13-2 A-F-G-E-HQQE 3x400/690 50 Hz
Rubix:A0113485
Fabrikant:96122374
EAN:5700396684185

Productdetails : GRUNDFOS POMP CRN32-13-2 A-F-G-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Grundfos CRN32-13-2 (13-traps) verticale meertraps centrifugaalpomp voor hoge opvoerhoogtes. Vermogen 30 kW, 500 l/min, 196,8 m bij 50 Hz/3x400-690 V.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 30 kW |
| Debiet | 500 l/min |
| Afzuighoogte | 196,8 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x400/690 V |
| Kop | 196,8 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20.022,28 excl. BTW
/ stuk
€ 24.226,96 incl. BTW
- Levering doorgaans binnen 3 dagen
