Referenties
Grundfos:CRNE10-02 A-FGJ-G-E-HQQE 3x380-500 60 Hz
Rubix:A0114378
Fabrikant:98390323
EAN:5711494195312

Productdetails : GRUNDFOS POMP CRNE10-02 A-FGJ-G-E-HQQE 3x380-500 60 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRNE10-02 verticale meertraps centrifugaalpomp voor water met ingebouwde frequentieregeling. Vermogen 1,5 kW, debiet 201,7 l/min en opvoerhoogte 22,9 m bij 3x380-500 V (60 Hz).
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,5 kW |
| Debiet | 201,7 l/min |
| Afzuighoogte | 22,9 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-500 V |
| Kop | 22,9 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.847,04 excl. BTW
/ stuk
€ 4.654,92 incl. BTW
- Levering doorgaans binnen 3 dagen
