Referenties
Grundfos:TPE 100-170/4-S-A-F-A-BQQE 3X400 50Hz
Rubix:A0109012
Fabrikant:99114812
EAN:5712607036393


Technische samenvatting
| Debiet | 100 l/min |
|---|---|
| Afzuighoogte | 170 m |
| Type aanzuiging | niet zelfaanzuigend |
Productdetails : GRUNDFOS POMP TPE 100-170/4-S-A-F-A-BQQE 3X400 50Hz
Grundfos TPE Series 2000, TPE3 pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with frequency controlled motors and differential pressure transmitter.
Meertraps Grundfos pomp TPE 100-170/4-S-A-F-A-BQQE voor 3x400 V en 50 Hz. Ontworpen voor betrouwbare drukopbouw in installaties.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Debiet | 100 l/min |
| Afzuighoogte | 170 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 400 V |
| Kop | 170 m |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10.322,74 excl. BTW
/ stuk
€ 12.490,52 incl. BTW
- Levering doorgaans binnen 3 dagen