Referenties
Grundfos:TPE2 100-40-N-A-F-A-BQQE 3x400V PN10
Rubix:A0108777
Fabrikant:98437612
EAN:5711495007782

Productdetails : GRUNDFOS POMP TPE2 100-40-N-A-F-A-BQQE 3x400V PN10
Grundfos TPE Series 2000, TPE3 pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with frequency controlled motors and differential pressure transmitter.
Elektrisch geregelde in-line Grundfos TPE2 droogloperpomp (DN100) met ingebouwde frequentieomvormer en IE5 motor. PN10, 3x380-500V.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,25 kW |
| Debiet | 406,67 l/min |
| Afzuighoogte | 3 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 3x380-500 V |
| Kop | 3 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.170,88 excl. BTW
/ stuk
€ 5.046,76 incl. BTW
- Levering doorgaans binnen 3 dagen
