Referenties
Grundfos:ALPHA2 32-60 N 180
Rubix:A0107709
Fabrikant:99411448
EAN:5713828680334

Productdetails : GRUNDFOS POMP ALPHA2 32-60 N 180 1x230V 50Hz 6H
ALPHA2 is a circulator pump designed for heating and air conditioning systems. AUTOADAPT continuously adapts the pump to system demands for optimal comfort, low energy consumption and simple commissioning.
Grundfos ALPHA2 32-60 N 180 circulatiepomp met AUTOADAPT. Energiezuinig voor verwarming en warmwatercircuits tot 6 m opvoerhoogte.
Sterke punten
•Autoadapt which provides the ultimate comfort levels with the lowest possible energy consumption and makes the commissioning safe and easy
night-setback function which saves energy
manual summer mode saves energy during summertime and ensure safe start in the heating season
intuitive one-button operation makes selection of any control mode simple
no external motor protection required reducing installation time
high-torque start improves startup under harsh conditions
maintenance free due to canned-rotor design and use of robust components
alpha plug makes electrical installation quick and easy
insulating shells are supplied with pumps to minimize heat loss in heating systems
hydronic balancing by temporary use of the alpha reader and the grundfos go balance app enables the installer to perform fast and easy hydronic balancing
night-setback function which saves energy
manual summer mode saves energy during summertime and ensure safe start in the heating season
intuitive one-button operation makes selection of any control mode simple
no external motor protection required reducing installation time
high-torque start improves startup under harsh conditions
maintenance free due to canned-rotor design and use of robust components
alpha plug makes electrical installation quick and easy
insulating shells are supplied with pumps to minimize heat loss in heating systems
hydronic balancing by temporary use of the alpha reader and the grundfos go balance app enables the installer to perform fast and easy hydronic balancing
Toepassingen
Commercial Heating;Domestic Heating;Industrial Heating
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 230 V |
| Vermogen | 0,034 kW |
| Debiet | 56,7 l/min |
| Afzuighoogte | 6 m |
| Verbinding | g 2 |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.130,04 excl. BTW
/ stuk
€ 1.367,35 incl. BTW
- Levering doorgaans binnen 3 dagen
