Referenties
Grundfos:MAGNA1 50-120 F
Rubix:A0107786
Fabrikant:99221336
EAN:5712608943096

Productdetails : GRUNDFOS POMP MAGNA1 50-120 F 280 1x230V PN6/10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Grundfos MAGNA1 50-120 F circulatiepomp (1x230 V) met natte rotor en energiezuinige regeling. Max. opvoerhoogte 12 m en geschikt tot PN6/10.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 1x230 V |
| Vermogen | 0,533 kW |
| Debiet | 533,3 l/min |
| Afzuighoogte | 12 m |
| Verbinding | dn 50 (din), pn6/10 |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.425,47 excl. BTW
/ stuk
€ 4.144,82 incl. BTW
- Levering doorgaans binnen 3 dagen
