Referenties
Grundfos:SP 2A-48 2.2KW 3X400V 50Hz RP11/4"
Rubix:A0107939
Fabrikant:09101K48
EAN:5708601059490

Productdetails : GRUNDFOS POMP SP 2A-48 2.2KW 3X400V 50Hz RP11/4"
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Dompelpomp voor bronwater: Grundfos SP 2A-48 (09101K48) levert 2 m³/h bij 191 m opvoerhoogte en is geschikt voor schoon water tot 40 °C.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 3x380-400-415 V |
| Vermogen | 2,2 kW |
| Afzuighoogte | 191 m |
| Diameter overgang | 101 mm |
| Materiaal | en 1.4301 (aisi 304) / rvs |
| Debiet | 33,3 l/min |
| Type vloeistof | water |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 32 kg |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.696,54 excl. BTW
/ stuk
€ 4.472,81 incl. BTW
- Levering doorgaans binnen 3 dagen
