Referenties
Grundfos:SP 5A- 4N 0,55KW 1X220V 50Hz
Rubix:A0107158
Fabrikant:5202104
EAN:5700390238223

Productdetails : GRUNDFOS POMP SP 5A- 4N 0,55KW 1X220V 50Hz
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos dompel-/bronpomp SP 5A-4N (5202104) voor schoon water. 2,2 kW, 1x220-230 V 50 Hz en max. 16 m opvoerhoogte.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 220-230 V |
| Vermogen | 2,2 kW |
| Afzuighoogte | 16 m |
| Diameter overgang | 101 mm |
| Materiaal | rvs (en 1.4401 / aisi 316); waaier en pomp in rvs (en 1.4401); motor in rvs (din w.-nr. 1.4539 / aisi 904 l) |
| Debiet | 83,3 l/min |
| Type vloeistof | water |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 25,1 kg |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.929,97 excl. BTW
/ stuk
€ 3.545,26 incl. BTW
- Levering doorgaans binnen 3 dagen
