ERMETO BINNENZESKANT PLUG VSTI 7/8-14

Hannifin Leidingfittingen en poortadapters

Zie technische informatie
Referenties
Parker:10 HP5ON-S
Rubix:A0659437
Fabrikant:10 HP5ON-S
ERMETO BINNENZESKANT PLUG VSTI 7/8-14
Technische samenvatting
Materiaalstaal (behuizing); 90 durometer nitril (o-ring)
Typeschroefplug
Diameter schroefdraad (inch)7/8 in - 14 ''
Zie alle specificaties

Productdetails : ERMETO BINNENZESKANT PLUG VSTI 7/8-14


Parker's Pipe Fitting and Port Adapter product line offers a wide range of thread types including NPT, NPTF, NPSM, BSPT, BSPP, SAE O-ring Boss (ORB), ISO 6149 and Metric. All fittings and adapters in this product line meet or exceed industry specifications.

Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Machine Tool
• Transportation

Features/Benefits:
• Tapered thread fittings offers a compact size for efficiency and have a high temperature tolerance.
• Straight thread fittings have unlimited reusability, an elastomeric seal and no thread sealant is needed for installation.
• Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs.
• Available in steel, stainless steel and brass in sizes 1/8” through 2” with working pressures up to 7500 psi.
• Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market.

Applications:
• Hydraulic fluid and gas handling connections

Materiaal behuizing: staal
Aansluiting 1 stijl: mannelijke SAE-ORB
Aansluiting 1 schroefdraadmaat (inch): 7/8-14
Aansluitingsstijl: Holle zeskantplug
Dimensionaal gewicht: 0,020560926258992807
Afdeling: Afdeling buisfittingen
Type fitting: Poortadapter
Maximale dynamische druk: 6000
Materiaal O-ring: 90 durometer nitril
Vorm: Plug

Technische informatie


Attributen
Verpakkingshoeveelheid50
Materiaalstaal (behuizing); 90 durometer nitril (o-ring)
Typeschroefplug
Diameter schroefdraad (inch)7/8 in - 14 ''
Aangepaste tariefcode73079910
Laten zien UNSPSC / ECL@SS / HS-codes
5,67 excl. BTW
/ stuk
6,86 incl. BTW
  • Levering doorgaans binnen 16 dagen