PARKER ADAPTER A-4R6X-S

Hannifin Triple-Lok® 37° Flare JIC-buisfittingen en -adapters

Zie technische informatieZie documenten
Referenties
Parker:4 R6X-S
Rubix:28611678
Fabrikant:4 R6X-S
PARKER ADAPTER A-4R6X-S
Technische samenvatting
Materiaalstaal
Typet-stuk
Diameter schroefdraad (inch)1/4;1/4;1/4 ''
Zie alle specificaties
Documenten

Productdetails : PARKER ADAPTER A-4R6X-S


Parker's 37° Flare JIC tube fittings and adapters, Triple-Lok®, meet the requirements of both SAE J514 and ISO 8434-2 and offer the industry's broadest offering of port ends. The design has a small metal to metal seal area which results in a compact design, low assembly torque, high temperature and high pressure capability.

Markets:
• Construction
• Military Ground Systems
• Aerial Lift
• Agriculture
• Material Handling
• Military Marine
• Engine Transmission

Features/Benefits:
• Easily adaptable to inch tube, metric tube and hose giving it worldwide acceptance.
• Vast selection of port end options, including SAE Straight Thread O-ring Boss (ORB), NPTF, BSPP-ED, BSPP-O-ring Retaining Ring (ORR), BSPP, BSPT, ISO 6149, Metric-O-ring Retaining Ring (ORR), and Metric-ED
• Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market.
• Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility (tested to ASTM B117/ISO 9227). This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs.
• Stainless Steel nuts have a coating to prevent galling.
• Available in steel, stainless steel, and brass in sizes 1/8” - 2 ½” with working pressures up to 7500 psi.

Applications:
• Hydraulic fluid and gas handling connections

Materiaal behuizing: staal
Aansluiting 1 Afmeting: Mannelijke 37° flare
Aansluiting 1 Buitendiameter buis: 1/4, 6
Aansluiting 2 Afmeting: Vrouwelijke 37° flare draaibaar
Aansluiting 2 Buitendiameter buis: 1/4, 6
Aansluiting 3 Afmeting: Mannelijke 37° flare
Aansluiting 3 Buitendiameter buis: 1/4, 6
Aansluitingstype: 37° flare, T-stuk
Dimensionaal gewicht: 0,01935701438848921
Afdeling: Afdeling buisfittingen
Maximale dynamische druk: 7500
Vorm: T-stuk
Specificaties voldoen aan: SAE J514

Technische informatie


Attributen
Verpakkingshoeveelheid1
Materiaalstaal
Typet-stuk
Diameter schroefdraad (inch)1/4;1/4;1/4 ''
Aangepaste tariefcode73079910
Laten zien UNSPSC / ECL@SS / HS-codes
26,69 excl. BTW
/ stuk
32,29 incl. BTW
  • Levering doorgaans binnen 11 dagen