Referenties
Parker:RED20/12SCF
Rubix:28611808
Fabrikant:RED20/12SCF


Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | ermeto verloopkoppeling (dko) red20/12scf |
Documenten
Productdetails : ERMETO VERLOOPKOPPELING (DKO) RED20/12SCF
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: Voorgemonteerd met moer en EO-PSR-snijring
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar draaikoppeling
Aansluiting 1 Afmeting: 20 mm buitendiameter
Aansluiting 1 maat: 20 mm (buitendiameter)
Aansluiting 1 type: mannelijk, 24° conus
Aansluiting 1 type: mannelijk 24° conus
Aansluiting 2 maat: 12 mm buitendiameter
Aansluiting 2 Afmeting: 12 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus (met O-ring)
Aansluiting 2 Type: Mannelijk 24° conus (met O-ring)
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 420
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Productserie: EO Heavy
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: NBR
Afdichtingstype: O-ring
Vorm: Recht
Voldoet aan specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar draaikoppeling
Aansluiting 1 Afmeting: 20 mm buitendiameter
Aansluiting 1 maat: 20 mm (buitendiameter)
Aansluiting 1 type: mannelijk, 24° conus
Aansluiting 1 type: mannelijk 24° conus
Aansluiting 2 maat: 12 mm buitendiameter
Aansluiting 2 Afmeting: 12 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus (met O-ring)
Aansluiting 2 Type: Mannelijk 24° conus (met O-ring)
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 420
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Productserie: EO Heavy
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: NBR
Afdichtingstype: O-ring
Vorm: Recht
Voldoet aan specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | ermeto verloopkoppeling (dko) red20/12scf |
| Maximale bedrijfsdruk | 800 bar |
| Maximumtemperatuur | 300 °C |
| Aangepaste tariefcode | 73079290 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,80 excl. BTW
/ stuk
€ 21,54 incl. BTW
- Levering doorgaans binnen 11 dagen